Shop All PAPR
Pureflo
PF3000 Respirator, Hard Hat, Pro Deluxe Welding ADF, FR Face Seal
Mfr # PF3000-H2WE-03
Zoro # G2000497
product price: $1,710.99
/ea
Free Shipping & Returns
$1,710.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hard hat, Pro Welding ADF, FR face seal
- Standards NIOSH 42CFR84, CSA standard Z94.4, ANSI/ISEA Z89.1:2014 Type 1 Class G, ANSI/ISEA Z87.1:2015 Impact Rated (Z87+), APF 25 (per OSHA assigned protection factor, federal register notice 71:50121-50192, dated 8/24/2006), APF 1000 with Overhood
- Weight 3.6 lbs
- Voltage Lithium Ion
- Inside Diameter 6 ¾” – 8”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inside Diameter | 6 ¾” – 8” |
Details
Includes | Hard hat, Pro Welding ADF, FR face seal |
Standards | NIOSH 42CFR84, CSA standard Z94.4, ANSI/ISEA Z89.1:2014 Type 1 Class G, ANSI/ISEA Z87.1:2015 Impact Rated (Z87+), APF 25 (per OSHA assigned protection factor, federal register notice 71:50121-50192, dated 8/24/2006), APF 1000 with Overhood |
Weight | 3.6 lbs |
Voltage | Lithium Ion |
Application | Welding |
Battery Chemistry | Lithium Ion |
Description
The PureFlo 3000 Powered Air Purifying Respirator (PAPR) is customizable to your exact needs. With multiple configurations for metal fabrication, welding, and grinding it provides protection against respiratory hazards including, particulates, Manganese, Silica, and Hexavalent Chromium. Safety features such as no belts, hoses, and other snag hazards allow use of harnesses for fall protection. This new lighter weight system now includes a LED low battery and airflow indicator. The PureFlo 3000 PAPR is configurable for use in a wide variety of industrial applications including light and medium duty manufacturing, construction, welding and pharmaceuticals. First choose your headtop platform, then the options and accessories for your particular needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- SIGNMISSION Recordable Injury Occurred Here 16in Non-Slip Floor Marker, 16 in L, 16 in H, 12PK (FD-2-C-16-12PK-99900)
- SIGNMISSION OSHA Warning Sign, 5" Height, 7" Width, Livestock Guardian Dog On Duty Do Not Enter, Landscape (OS-WS-D-57-L-12233)
- NMC Domestic Hot Water Pressure Sensitive, Pk25, C1086Y (C1086Y)
- ALLEGRO INDUSTRIES PAPR System, Universal, Ratchet (9935-DLX)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+ HKL)
- SUNDSTROM SAFETY PAPR System, Belt-Mounted, Universal Size (SR 500/SR 580)
- GVS-RPB Z-Link Helmet (16-015-23)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Kit with Hood (TR-600-ECK)
- SUNDSTROM SAFETY PAPR Kit with Hood, Covers Neck/Shoulders (H06-0921)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Assembly (TR-614N)
- Pureflo Masks & Respiratory Protection