Shop All Single-Gas Detectors
Pureaire Monitoring Systems
Monitoring Systems Trace Oxygen Analyzer
Mfr # 99097
Zoro # G600460027
product price: $5,323.99
/ea
Free Shipping & Returns
$5,323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pureaire Monitoring Systems
- MFR # 99097
- Zoro # G600460027
- Country of Origin United States
- Category Single-Gas Detectors
Description
PureAire’s KF25 0-1000ppm Trace Oxygen Analyzer is ideal for facilities requiring continuous monitoring of 3D printers, glove boxes, nitrogen gas lines, vacuum chambers, as well as any locations where there is little to no oxygen present. The unit’s sensor mounts directly into the vacuum chamber with the use of a KF type vacuum fitting. The analyzer is well suited for semiconductor tools, OLED manufacturers, 3D printing and, any industry applications where inert gases, including, but not limited to, nitrogen, helium, and argon are used in a vacuum. PureAire’s stable, long-life zirconium oxide sensor will last many years in maintained environments without needing to be replaced. KF25 Flange Connector • Low Maintenance Zirconium Cell • 0-1000ppm Oxygen Sensor • Operates in a Vacuum, 20 Torr • 2 Alarm Relays • 24V DC Power Supply Included • No Drift Due to Environmental or Temperature Changes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME SHIELD 1 gal Red HDPE Gas Can Gasoline (1210)
- CONDOR Leather Gloves, Gauntlet Cuff, XL, PR (2MDC5)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, Medium (Size 8), 100 Pack (2XLZ7)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Large (BB800FO (L))
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Remote Digital Display (99091)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Sample Draw Oxygen Monitor (99029)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficency Monitor, remote sensing capability (99028)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficiency Monitor, w/zirconium sensor (99016)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-Z-Y)
- BOSCH Tracer Gas Leak Detector Service Kit (LD9-TGKIT)
- MPOWER UNI HCl 15.0ppm Long Battery Life UL Class I/II/III (MP100-HCl-15)
- Pureaire Monitoring Systems Single-Gas Detectors