Shop All Single-Gas Detectors
Pureaire Monitoring Systems
Monitoring Systems KF25 Oxygen Deficiency Monitor
Mfr # 99035
Zoro # G500460028
product price: $3,016.99
/ea
Free Shipping & Returns
$3,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pureaire Monitoring Systems
- MFR # 99035
- Zoro # G500460028
- Country of Origin United States
- Category Single-Gas Detectors
Description
PureAire's KF25 0-25% Oxygen Deficiency Monitor is ideal for facilities requiring continuous monitoring of gas lines, glove boxes, nitrogen gas compressors, and vacuum chambers, as well as any locations where low oxygen levels need to be supervised. The unit's oxygen sensor mounts directly into the vacuum chamber with the use of a KF type vacuum fitting. The monitor is also well suited for semiconductor tools, OLED manufacturers and, for any industry applications where inert gases including, but not limited to, nitrogen, and argon are used in a vacuum. PureAire's stable, long-life zirconium oxide sensor will last 10+ years in maintained environments without needing to be replaced. The monitor includes KF25 flange connector, two alarm setpoints, digital display and 4-20mA analog output, 3 10 foot cable, wall mounting brackets, and 24V DC power supply. C UL Listed Measuring Equipment E363306, CE Approved EMC EN 61326-1:2006 EN 61010-1-3-2013 LVD.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR FR Long Sleeve Shirt, Blue, M, Button (SMU2LB RG M)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 4 mil Palm, Biodegradable Nitrile, Powder-Free, 2XL, 50 PK (5559PF-XXL)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F63)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, XS, 1 PR (GU-2504/XS)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Remote Digital Display (99091)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficency Monitor, remote sensing capability (99028)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Trace Oxygen Analyzer (99097)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficiency Monitor, w/zirconium sensor (99016)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Sample Draw Oxygen Monitor (99029)
- MPOWER UNI NO2 20.0ppm Long Battery Life UL Class I/II/III (MP100-NO2-20)
- MPOWER UNI HCN 100ppm Long Battery Life UL Class I/II/III (MP100-HCN-100)
- Pureaire Monitoring Systems Single-Gas Detectors