Shop All Fixed Gas Detectors
Pureaire Monitoring Systems
Air Check EX Methane O100 LEL with ST48 Relays
Mfr # 95135
Zoro # G607467852
product price: $3,193.99
/ea
Free Shipping & Returns
$3,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Width 5.12
- Depth 8
- Color Blue/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pureaire Monitoring Systems
- MFR # 95135
- Zoro # G607467852
- Country of Origin United States
- Category Fixed Gas Detectors
Dimensions
Height | 5 |
Width | 5.12 |
Depth | 8 |
Details
Color | Blue/Silver |
Description
Air Check EX Methane 0100 LEL with ST48 relays, dual level alarms Includes Transmitter, relay board, sensor cell in ST48 explosionproof enclosure The St48 is housed in a NEMA 7 explosionproof enclosure suitable for Class 1, Division 1 and 2, Groups A, B, C, and D
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8.5 RIPSAW WELLINGTON AT, MENS PR (A7831-8.5W)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves S (822S)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0535BL)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, XL, 1 PR (257)
- MACURCO Gas Detector, CO, 0 to 400 ppm (CM-E1)
- STORAGE BATTERY SYSTEMS Hydrogen Gas Detector, Gas Type H2 (SBS-H2)
- MACURCO Fixed CO/NO2 Dual Detector (CX-6)
- AIRTHINGS Radon Detect Home Kit (223)
- MACURCO Fixed Gas Detector, O2,900 sq. ft. (OX-6)
- MACURCO Fixed Gas Detector, CO, 4-1/2in.Hx4in.W (CM-12)
- TESTO CO probe, fixed cable (0632 1272)
- Pureaire Monitoring Systems Gas Detection