Shop All Cut-Resistant Gloves
Pure Touch
Cut Resistant Full Finger Nylon with HPPE Glove Liner Size M, ANSI Cut Level 2 Protection, 200pair/PK
Mfr # GLFF-M-CR
Zoro # G204197862
product price: $1,384.99
/pk 40, $34.62/ea
Sold in multiples of 10 for $13,849.90
Free Shipping & Returns
$13,849.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level ANSI 2
- Size Medium
- Color White
- Material 13 gauge White Nylon with HPPE
- Application Pharmacuetical, Microelectronics, Biotech, Semiconductor, Cleanrooms, Healthcare, Academic and Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Touch
- MFR # GLFF-M-CR
- Zoro # G204197862
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | Medium |
Details
ANSI/ISEA Cut Level | ANSI 2 |
Color | White |
Material | 13 gauge White Nylon with HPPE |
Application | Pharmacuetical, Microelectronics, Biotech, Semiconductor, Cleanrooms, Healthcare, Academic and Industrial Applications |
Description
- Ambidexterous
- Available in sizes S-XL
- 100% Quality Control Inspection
- ANSI Cut Level 2 Protection: Made from 13 Gauge White Nylon with HPPE
- Compatible underglove for all cleanroom environments
- Increased worker safety and satisfaction
- Color Coded Cuffs for visual size identification
- Sturdy
- Launderable and Reusable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 11"W x 17"H Wall U-Frame w/ Holes, PK10 (162708)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 11 3/8in, 2W (LE S W 1 R)
- PIP PIP MaxiFoam® Lite„¢ Foam Nitrile Coated Gloves, Gray, 1 Dozen, XL (34-900/XL)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W, Diameter: 4 in (RS2RW)
- PURE TOUCH Cut Resistant Full Finger Nylon with HPPE Glove Liner Size L, ANSI Cut Level 2 Protection, 200pair/PK (GLFF-S-CR)
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4018-XXL (11))
- ANSELL Cut Resistant Gloves, S, Black/Hi-Vis, PR (065-08)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (KKC4-03-M)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, XL. (72-400)
- RINGERS GLOVES Extrication Gloves, Arnortex, L, Hi-Vis, Pr (327-10)
- CONDOR VF, Cut-Res Gloves, PU, M/8, 19L417, PR (61CV55)
- Pure Touch Cut-Resistant Gloves