Pure Garden

Tear Drop LED String Lights, 30 Bulb with 8 Modes, Cool White, 2PK


product price: $27.19
/pk 2, $13.60/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add soft ambiance to your outdoor spaces with the Set of 2 8 Mode Solar Powered LED String Lights by Pure Garden. This string of outdoor lights is easy to set up; simply hang them from a fence post or stair railing and secure in the ground with the included stake. The 30 LED bulbs are powered by a solar panel and rechargeable 1.2 V 600 mAh Ni-MH AA battery and feature an automatic on function at dusk. Once it's switched on, the lights provide hours of soft lighting for parties, relaxing on your patio, festivals or gatherings with friends and family. A second switch allows you to choose between eight different lighting modes: Steady On, Combination, Light Waves, Sequential, Slo-glo, Chasing/Flash, Slow and Off. The solar panel opens for access to the on/off switch to save battery life on nights where they're not needed. The modern teardrop shape of the lights is beautiful both during the day and at night, bringing charm to your backyard, patio or gazebo.SATISFACTION GUARANTEED- Pure Garden is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous quality control process. NOTE: This is an exclusive product of Pure Garden and ONLY Solar Powered String Lights by Pure Garden are GUARANTEED to be genuine IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.