Pure Garden 50-LG5089 35 in. Shepherd Hooks-Metal Pole With Hooks For Hanging Baskets; Black - Set of 2
Mfr # 50-LG5089
Zoro # G703908259
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Garden
- MFR # 50-LG5089
- Zoro # G703908259
- Country of Origin China
- Category Wall Mount Hooks
Description
Add style and dimension to your yard by hanging flower baskets, bird feeders, or lanterns from the Shepherd Hooks by Pure Garden. This set of two decorative hangers feature a scroll design and a solid steel construction that is powder coated for a finish that will stand up to the outdoor elements for years to come. The poles have dual forks that stake into the ground for easy installation and will add height and variety to your flower beds, patio, walkways and lawn. Whether you use these attractive shepherd hooks along a pathway with solar lights, next to a deck with a bug zapper, or in front of a window with a hummingbird feeder, they are sure to increase your home’s curb appeal!
Features- Shepherd Hooks-Metal Pole with Hooks for Hanging Baskets
- Set of 2
- The classic scroll design of these metal hooks will add style and dimension to your landscaping while providing plenty of support for hanging baskets, bird feeders and lanterns.
- This set of 35-inch tall shepherd hooks have dual forks that stake into the ground for easy installation and will add height and variety to your flower beds, patio, walkways and lawn. These hooks make great gifts and wedding decorations too!
- Whether you use these attractive shepherd’s hooks along a pathway with solar lights, next to your deck with a bug zapper, or in front of a window with a hummingbird feeder, they are sure to increase your home’s curb appeal!
- The decorative hangers feature a solid steel construction with a powder coated finish that will stand up to the outdoor elements for years to come. Each hook can hold up to 20 pounds.
- Color: Black
- Size: 35 in.
- Material: Powder Coated Solid Steel
- From Top of Ground Stake to Hook Height: 15.75"
- From Hook to Main Pole Length: 6"
- Dimension: 9.25" L x 0.33" W x 35" H
- Weight: 6.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 363, Viton, 0.21 In., PK2 (U38871.018.0650)
- RENIN Renin Savona 2 Panel Arched Design Steel Frame Bypass Door, 48 in x 80 12 in (BY0109BWPRC048080)
- ROCKWOOD Door Coordinator Mounting Bracket (2601C.USP)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Touch Bar Exit Device (TH1100EDTBARDU)
- ZORO SELECT Reversible Hook, Mag, Blue, 2-1/4 Dia, 25 lb (10E727)
- AMERIMAX HOME PRODUCTS Hidden Hook Vinyl Wht (M0722B)
- SOLID STORAGE SUPPLIES Medium Wire Toggle 6 Hooks & 8 Strips - Clear (SO3858569)
- PROSOURCE Bolt J-Hook 1/4X2-5/16In Zinc (LR319)
- HOUSE RH1080 1 x 4 in. x 6 ft. Red Oak Board (HO136185)
- CRAWFORDS 18945 Hook Peg Double Loop 4.5 in. (7001845)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Green, 2PK (TF2-6)
- Pure Garden Wall Mount Hooks