Shop All Landscape Lighting
Pure Garden
Pure Garden 50-LG5075 Garden Stones - Glow in the Dark Solar Pathway Pebble Lights; Yellow - 200 Count
Mfr # 50-LG5075
Zoro # G603745275
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pure Garden
- MFR # 50-LG5075
- Zoro # G603745275
- Country of Origin China
- Category Landscape Lighting
Description
Add a fun, whimsical touch to any outdoor area with the Glow in the Dark Stones by Pure Garden! The pebbles come in a pack of 200 and are powered by light absorbed from almost any source, including natural sunlight, as well as Fluorescent, UV or LED lamps. They make an excellent addition to a flower bed, fountain, pond, or fairy garden, and look great placed along a walkway, driveway, or patio. The stones are pink and then glow a bright yellow when they are fully charged, creating a magical effect in any area!
Features- Garden Stones - Glow in the Dark Solar Pathway Pebble Lights
- Vibrant Accent Decor
- Light Absorbing
- Eco-Friendly Material
- Decorative Glowing Rocks for Flower Bed, Walkways, Patios
- 200 Count
- Color: Yellow
- Materials: Resin and photoluminescent pigment
- Dimensions: (L)0.50"-0.80" x (W)0.20" x (H)0.80"-1.20"
- Weight: 1.19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 3.5 ft Solid White Integrated LED Track Lighting Kit with 3-Small Step Cylinder LED Track Lights (EVT1042D3A-06)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Rose Design Hand Painted Finish (BSL-313-BZ)
- ILC Replacement for Light Bulb / Lamp JH 11w/860 replacement light bulb lamp (JH 11W/860 LIGHT BULB / LAMP)
- TCP LED, 7W MR16 27K GU5.3 FL Blk High CRI (LED712VMR16927KFLB)
- PURE GARDEN Pure Garden 50-LG5071 Garden Stones - Glow in the Dark Solar Pathway Pebble Lights; Blue - 200 Count (50-LG5071)
- PURE GARDEN 12.2 Stainless Steel Outdoor Solar Path Lights, Bronze, 12PK (50-LG1069)
- PURE GARDEN Solar Pathway Lights, Black, 6PK (50-LG1057)
- PURE GARDEN Pure Garden 50-LG5074 Garden Stones - Glow in the Dark Solar Pathway Pebble Lights; Green - 500 Count (50-LG5074)
- PURE GARDEN Solar Powered LED Outdoor Stake Lights, 24PK (50-16)
- PURE GARDEN Stainless Steel Solar Pathway Lights, 6PK (50-LG1070)
- DABMAR LIGHTING Well Light, DW4701, VG, Aluminum, Grill (DW4701-VG)
- Pure Garden Landscape Lighting