Shop All Landscape Lighting
Pure Garden
Pure Garden 50-LG5071 Garden Stones - Glow in the Dark Solar Pathway Pebble Lights; Blue - 200 Count
Mfr # 50-LG5071
Zoro # G303745254
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pure Garden
- MFR # 50-LG5071
- Zoro # G303745254
- Country of Origin China
- Category Landscape Lighting
Description
Add a fun, whimsical touch to any outdoor area with the Glow in the Dark Stones by Pure Garden! The pebbles come in a pack of 200 and are powered by light absorbed from almost any source, including natural sunlight, as well as Fluorescent, UV or LED lamps. They make an excellent addition to a flower bed, fountain, pond, or fairy garden, and look great placed along a walkway, driveway, or patio. The stones are white and then glow a bright blue when they are fully charged, creating a magical effect in any area!
Features- Garden Stones - Glow in the Dark Solar Pathway Pebble Lights
- Vibrant Accent Decor
- Light Absorbing
- Eco-Friendly Material
- Decorative Glowing Rocks for Flower Beds, Walkways, Patios
- 200 Count
- Color: Blue
- Materials: Resin and photoluminescent pigment
- Dimensions: (L).50"-0.80" x (W)0.20" x (H)0.80"-1.20"
- Weight: 1.19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/830)
- LUMAPRO LUMAPRO 40W, S11 Incandescent Light Bulb (40S11N/120V)
- SATCO 14 Watt PAR38 LED, White, 3000K, 1100 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11443)
- ILC Replacement for Stinger / Dejay Bk110 Blacklight replacement light bulb lamp (BK110 BLACKLIGHT STINGER / DEJAY)
- PURE GARDEN Stainless Steel Solar Path Bollard Lights, Black, 6PK (50-LG1063)
- PURE GARDEN Outdoor Solar Lights, Copper, 8PK (50-LG1060)
- PURE GARDEN Solar Pathway Lights, Black, 6PK (50-LG1057)
- PURE GARDEN Stainless Steel Solar Pathway Lights, 6PK (50-LG1070)
- PURE GARDEN LED Solar Path Lights, Black, 8PK (50-LG1064)
- PURE GARDEN 12.2 Stainless Steel Outdoor Solar Path Lights, Silver, 12PK (50-LG1067)
- LUMAPRO Landscape Light, Lens for 6MPC0 (6MPC2)
- Pure Garden Landscape Lighting