Pure Garden

Pure Garden 50-LG5059 Metal Garden Fencing Panels For Decorative Edging Flower Beds & Landscaping; Black - Set of 5


product price: $43.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Azalea Metal Garden Fencing by Pure Garden will bring detail and beauty to your garden, flower beds and landscaping for years to come. The five separate panels connect with their interlocking cylinder system on each panel that allows for flexibility around curves and corners providing 7.6 feet of decorative edging for your yard. Whether you need to outline a walkway, separate your back yard from the front or protect your favorite plants from foot traffic, this attractive set of garden fences will add a modern touch to your patio or lawn.

Attractive And Chic:
  • This set of 5 ornamental fences connect to provide you with 7.6 feet of border to outline a walkway, separate your back yard from the front, frame in a patio or protect your favorite plants from human and animal foot traffic.
Classic Metal Design:
  • The edging pieces feature a classic lattice design topped with decorative scrolls for a pretty accent in your garden or patio. The vinyl powder coated metal will withstand extreme weather while adding a modern touch to your yard.
Interlocking:
  • The 18" wide individual panels connect with their interlocking cylinder system that allows for flexibility to help you to effortlessly contour and curve to various landscape designs. The panels fold flat for easy storage when not in use.
Easy Set Up:
  • Each piece of Azalea border fencing has 5-inch long stakes on each end for added stability. Simply stick and secure the spiked feet into the ground, no digging or tools are required for installation.
Specifications
  • Color: Black
  • Material: Metal and PVC Powder Coating
  • Stake Height: 5.5"
  • Total Length: 7’6"
  • Panel Dimension: 0.25" L x 18" W x 16.5" H
  • Weight: 8.33 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.