Pure Garden 50-LG1208 3 ft. Artificial Cycas Palm Tree Potted Faux Plant for Home
Mfr # 50-LG1208
Zoro # G303961678
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Garden
- MFR # 50-LG1208
- Zoro # G303961678
- UPC # 194189136299
- Country of Origin China
- Category Fake Plants
Description
Artificial Cycads Palm Tree by Pure Garden will brighten up any room with its lush greenery and dense leaves, providing a realistic look that is hassle-free. Decorate an entryway, living room, patio, hotel room, bathroom or office with this no-maintenance ornamental plant, for a display that brings the outdoors in. This beautiful faux palm sits in a 6-inch diameter weighted nursery pot that can be set in a decorative planter or urn to complement any home or office. Constructed of polyester plastic that provides a realistic look and vibrant color, this charming arrangement will freshen up any space inside or out.
Specifications- Color: Green & Brown
- Material: Plastic
- Size: 3 ft.
- Weight: 16.89 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4224CHBPBK)
- ZORO SELECT 13-1/8" Times Face Style Wall Clock, Black (E56BASD305G)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23700)
- MONARCH SPECIALTIES Dining Table - 48"Dia / Espresso With Tempered Glass (I 1749)
- PURE GARDEN Solar LED Faux Boxwood Topiary Ball, 2PK (50-1282)
- PURE GARDEN Solar LED Faux Boxwood Topiary Ball (50-128)
- NATURE SPRING Artificial Boxwood Topiary 3-inch Tower Style Faux Plant in Sturdy Pot for Indoor/Outdoor Home Decor (146000MSG)
- VICKERMAN 35 in. Mini Lavender Dancing Orchid Spray (FC180886)
- NEARLY NATURAL Triple Bromeliad Artificial Plant in White Tower Planter, Purple (6372-PP)
- ADLMIRED BY NATURE Admired By Nature GPB8360-YELLOW 7 Stems Beautiful Stylish Faux English Rose Rose Bud Bouquet#44; Yellow (GPB8360-YELLOW)
- NEARLY NATURAL Hibiscus with Fluted Vase Silk Flower Arrangement (1279)
- Pure Garden Fake Plants