Shop All Anti-Fatigue Mats
Pure Garden
Pure Garden 50-LG1191 Patio & Deck Tiles-Interlocking Slat Pattern Outdoor Floor Pavers - Brown - 6 Piece
Mfr # 50-LG1191
Zoro # G603891057
product price: $46.09
/ea
$46.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Garden
- MFR # 50-LG1191
- Zoro # G603891057
- UPC # 193420187632
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Features
- Patio & Deck Tiles-Interlocking Slat Pattern Outdoor Floor Pavers
- 6 Pieces
- Color: Brown
- Materials: Wood and Plastic Composite
- Tile Dimension: 12" L x 12" W x .9" H
- Area Coverage: 5.8 Square Feet
- Weight: 13.93 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 10PK (Z-262UOL-10PK)
- CAIMAN Hi-Vis Mechanics Gloves, L, Yellow/White, Mesh/Neoprene (2980-5)
- MARCOM Marcom Training Booklet: Hand, Wrist & Finger Safety, Includes One-Page Quiz, English/Spanish, PK15 (B000HWF0EM)
- ZORO SELECT Lockout Hasp, Red, 8-1/2 in. L, Steel (45MZ52)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X3BK)
- ZORO SELECT 60 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R796)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310YB)
- WEARWELL 15 ft. L x PVC Sponge, 5/8" Thick (442.58X2X15BYL)
- CROWN MATTING TECHNOLOGIES Cushion-Step Surface Mat, Black, 60" L x (CU3660BK)
- GENUINE JOE 10 ft. L x Vinyl, 0.38" Thick (GJO70371)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X4BK)
- Pure Garden Floor Mats