Shop All Planters & Window Boxes
Pure Garden
Pure Garden 50-LG1188 Fiber Clay Modern Tapered Planters; Gray - Set of 3
Mfr # 50-LG1188
Zoro # G503783995
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pure Garden
- MFR # 50-LG1188
- Zoro # G503783995
- UPC # 193420505771
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Fiber Clay Planters Modern Tapered Gray
- Set of 3
- Color: Gray
- Materials: Fiber Clay
- Small Pot Dimension: 9.75" Diameter x 9.25" H
- Medium Pot Dimension: 13.75" Diameter x 12" H
- Led Candle: 3'D x 2.5'H Hanger 5" H
- Weight: 31.92 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Thermal Relief Valve (22-0005)
- MTD Fender-Logsplitter (731-2499A)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Spark Ignition with Flame Sense - Natural Gas (OPT-RCRTN48FSEN-NG)
- GARDEN TECH Fungicide 32Oz Rtu (100526105)
- PURE GARDEN Pure Garden 50-LG1186 Fiber Clay Planters - Antique Brown - Set of 3 (50-LG1186)
- PURE GARDEN 4 Tier Freestanding Bamboo Storage Shelf Ladder Plant Stand; Natural Wood (50-LG5005)
- PURE GARDEN Pure Garden 50-196 Raised Garden Bed Plant Holder Kit - 35.5 in.L x 47.5 x 12 in. (50-196)
- PURE GARDEN Raised Garden Bed Plant Holder Kit - 23.5 x 23.5 x 12 in. (50-195)
- PURE GARDEN Pure Garden 50-LG5097 Square Planter Box - White Lattice Container for Flowers & Plants (50-LG5097)
- BLOEM VERANDA POT TRCOT 26"" (57026C)
- PATIO LIVING Patio Living 00560 Islander Citronella Park Planter- 85-inches Tall - Black (560)
- Pure Garden Planters & Window Boxes