Shop All Planters & Window Boxes
Pure Garden
Pure Garden 50-LG1186 Fiber Clay Planters - Antique Brown - Set of 3
Mfr # 50-LG1186
Zoro # G103784064
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Garden
- MFR # 50-LG1186
- Zoro # G103784064
- UPC # 193420505757
- Country of Origin China
- Category Planters & Window Boxes
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Fiber Clay Planters
- Set of 3
- Color: Antique Brown
- Materials: Fiber
- Small Pot Dimension: 9.75" Diameter x 9.25" H
- Medium Pot Dimension: 13.5" Diameter x 12.25" H
- Weight: 32.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer H527 Universal Sliding Mirrored Door Latch (H527)
- BRIGGS & STRATTON Electric Starter Motor (498148)
- A & I PRODUCTS Double V-Belt (5/8" X 155") 24" x5" x1.2" (A-BB152)
- AIC REPLACEMENT PARTS AT365869 One New Fuel/Water Separator Fits John Deere Makes and Models (A-AT365869-AI)
- PURE GARDEN Raised Garden Bed Plant Holder Kit - 23.5 x 23.5 x 12 in. (50-195)
- PURE GARDEN 4 Tier Freestanding Bamboo Storage Shelf Ladder Plant Stand; Natural Wood (50-LG5005)
- PURE GARDEN Pure Garden 50-196 Raised Garden Bed Plant Holder Kit - 35.5 in.L x 47.5 x 12 in. (50-196)
- PATIOPLUS Bloomers Flower Tower 3-Tier Set - Brown (PA99331)
- GARDENISED Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Large (QI003236.L)
- MAYNE Fairfield Elevated Garden Bed, Graphite Grey (4890-GRG)
- SUMMIT CHEMICAL 12PK 3 SQ Cow Pot (103)
- Pure Garden Planters & Window Boxes