Pure Garden 50-LG1079 Pure 2-Wheeled Garden Wheelbarrow
Mfr # 50-LG1079
Zoro # G504144757
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Garden
- MFR # 50-LG1079
- Zoro # G504144757
- UPC # 193420843330
- Country of Origin Unknown
- Category Wheelbarrows & Yard Carts
Description
Make any DIY landscaping or gardening project a breeze with the Two-Wheeled Wheelbarrow by Pure Garden. The tray of this utility cart is made of durable polyurethane, making much lighter than metal tray wheelbarrows so you can haul the same amount of materials with less effort. Urban homesteaders, community and casual gardeners alike will love the 5 cubic foot volume and 300-pound capacity, allowing them to carry multiple bags of mulch and compost around their yards and garden beds. The tray and frame clean easily with a garden hose or soft, damp cloth and assemble quickly and easily. The metal frame is powder coated to resist rust and corrosion, ensuring that it will last for years to come. The two inflatable tires improve the balance of the cart, making it much easier to handle and maneuver during travel. The dual-wheeled axle also reduces injury from the wheelbarrow tipping over. The handle is cushioned to reduce user fatigue and to be easier to push, pull or dump the wheelbarrow. It is also looped, so you can hang the wheelbarrow on a wall or from the ceiling of your garage or shed to free up floor space.
Specifications- Binding: Lawn & Patio
- Dimension: 56.5" x 25" x 19"
- Weight: 33.51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Deck Adapter (43830)
- ANNIN FLAGMAKERS Ball Ornament, Aluminum, Gold (800049)
- ILC Replacement For Autel Maxisys Ms906Ts Battery (MAXISYS MS906TS)
- LOGO BRANDS TCU Crosshatch Picnic Caddy (215-765-CR1)
- PURE GARDEN Pure Garden 50-LG1083 Collapsible Utility Wagon with Telescoping Handle (50-LG1083)
- PERFECTPATIO 18 in. Wheelbarrow Wedge, Hardwood (PE2513046)
- MARTIN WHEEL Martin Wheel 2372811 Tire Turf Rider 18 x 8.50 - 8 In. (2372811)
- RUBBERMAID COMMERCIAL Big Wheel Cart, HD, 1/4 cu. yd., 300 lb. (FG564200BLA)
- R.W. ROGERS CO Garden Cart, 600 lb., 40 In. L, 47 In. H (RWR-PRE-880G)
- MARTIN WHEEL CO. Martin Wheel 13" Flat Free Wheelbarrow & Garden Cart Wheel 406RBPU32 - 400-6 - Universal Hub -5/8"BB (406RBPU32)
- MARATHON BEARINGS 3/4"" (60010)
- Pure Garden Lawn & Garden Tools