Pure Garden 50-LG1071 Solar Path Bollard Lights 15 in. Stainless Steel Outdoor Stake Lighting for Garden - Copper - Set of 6
Mfr # 50-LG1071
Zoro # G603719870
Product Information
- Brand Pure Garden
- MFR # 50-LG1071
- Zoro # G603719870
- UPC # 192664517083
- Country of Origin Unknown
- Category Landscape Lighting
Description
The Set of 6 LED Solar Path Bollard Lights by Pure Garden provide delightful accent lighting and make a wonderful addition to any yard or pathway. The solar light soaks up the sun's energy during the day and automatically turn on at dusk for hassle-free illumination. The lights feature a high capacity and rechargeable 1 AA 1.2 V600 mAh - Ni-MH battery that provides long lasting, quality performance. The pathway lights are durable and weather resistant, so they can be used in multiple seasons instead of just warm summer nights. Each light can provide up to 6 hours of cool white light, making them a practical and stylish solution for any garden, walkway, path, patio, driveway, landscape, and more!
Features- 15" Height
- Made of stainless steel post with plastic frosted lens
- Set of 6 LED lights with 6 hour life (per use)
- Solar Path Bollard Lights 15 in. Stainless Steel Outdoor Stake Lighting for Garden
- Set of 6
- Color: Copper
- Size: 15"
- Battery: 1 AA 1.2 V600 mAh - Ni-MH, Rechargeable
- Sherpa: 250 GSM
- Weight: 3.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb (MVR175/U)
- LITEBAND ACTIV 400 Lumen wide-beam headlamp Night (LBA400-L18N)
- SIGNIFY Metal Halide Lamp, T4 Bulb Shape, 35W (CDM35/TC/830)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 12-Pack (SP34014-12PK)
- PURE GARDEN Pure Garden 50-LG5071 Garden Stones - Glow in the Dark Solar Pathway Pebble Lights; Blue - 200 Count (50-LG5071)
- PURE GARDEN Stainless Steel Solar Pathway Lights, 6PK (50-LG1070)
- PURE GARDEN Pure Garden 50-LG5072 Garden Stones - Glow in the Dark Solar Pathway Pebble Lights; Blue - 500 Count (50-LG5072)
- PURE GARDEN Solar Powered LED Outdoor Stake Lights, 24PK (50-16)
- PURE GARDEN Stainless Steel Solar Path Bollard Lights, Black, 6PK (50-LG1063)
- PURE GARDEN LED Solar Path Lights, Black, 8PK (50-LG1064)
- ENBRIGHTEN Seasons Landscape Lights, 110 ft., 12 Puck (41017)
- Pure Garden Landscape Lighting