Shop All Outdoor Wall Lights
Pure Garden
Pure Garden 50-19-W Outdoor Solar LED Chinese Lanterns; White - Set of 4
Mfr # 50-19-W
Zoro # G703928226
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Garden
- MFR # 50-19-W
- Zoro # G703928226
- UPC # 886511626324
- Country of Origin Unknown
- Category Outdoor Wall Lights
Description
Add a glow of elegant and festive light to your outdoor space with pure garden outdoor solar chinese lanterns. Weatherproof and easy to hang, these nylon, led, solar-powered lanterns are a quick and easy addition that will take your patio to the next level in style. These 8-inch accordion lanterns come with a rechargeable battery that charges from the solar panel, so you don't have to worry about wires.
Features- Includes hook for easy hanging
- Eco-friendly, cost-efficient and hassle-free
- No wiring or tools required
- Includes rechargeable aaa battery
- Light lasts up to 6 hours on a full charge and turns on automatically at dusk
- For first use, allow battery to charge in direct sunlight for 48 hours
- Easy twist off top reveals on/off switch
- 1 LED light bulb
- Set of 4
- Color: White
- Material: Nylon, Polypropylene
- Weight: 1.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips S2 Starter 220v, 4PK (S2 STARTER 220V PHILIPS)
- ILC Replacement for Philips 13334-8 replacement light bulb lamp (13334-8 PHILIPS)
- FEIT ELECTRIC Enhance R14 E17 (Intermediate) LED Bulb Soft White 40 W (BPR14DMN/927CA)
- VAXCEL Milano 5-in. Mini Pendant Amber Fog Glass, satin nickel finish (P0276)
- PURE GARDEN Hanging Solar Coach Lights, 26 Outdoor Lights with Hanging Hooks, 4PK (50-LG10562)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 5000K (PRS-20-5K-PC)
- PROGRESS LIGHTING LED Outdoor Sconce, 600 lm, 120VAC, 9W (P5800-12930K9)
- NUVO 1-Light 10 in. Round Cage Bulk Head Die Cast Bulk Head (60-519)
- PROGRESS LIGHTING Barlowe Collection Antique Bronze One-Light Large Wall Lantern (P560158-020)
- WESTINGHOUSE Wall Lantern 1Lt Txt Blk (66898)
- PROGRESS LIGHTING 5" Outdoor Up/Down Wall Cylinder (P5675-82)
- Pure Garden Outdoor Wall Lights