Shop All Outdoor Wall Lights
Pure Garden
Pure Garden 50-19-B Outdoor Solar LED Chinese Lanterns; Blue - Set of 4
Mfr # 50-19-B
Zoro # G603902913
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pure Garden
- MFR # 50-19-B
- Zoro # G603902913
- UPC # 886511626331
- Country of Origin Unknown
- Category Outdoor Wall Lights
Description
Add a glow of elegant and festive light to your outdoor space with pure garden outdoor solar chinese lanterns. Weatherproof and easy to hang, these nylon, led, solar-powered lanterns are a quick and easy addition that will take your patio to the next level in style. These 8-inch accordion lanterns come with a rechargeable battery that charges from the solar panel, so you don't have to worry about wires.
Features- Includes hook for easy hanging
- Eco-friendly, cost-efficient and hassle-free
- No wiring or tools required
- Includes rechargeable aaa battery
- Light lasts up to 6 hours on a full charge and turns on automatically at dusk
- For first use, allow battery to charge in direct sunlight for 48 hours
- Easy twist off top reveals on/off switch
- 1 LED light bulb
- Set of 4
- Color: Blue
- Material: Nylon, Polypropylene
- Weight: 1.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68730)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 111W, 96" L, 4000K (MPS8-40HL-CW-EDU)
- ILC Replacement for Halco Pll40/835/rs/eco replacement light bulb lamp (PLL40/835/RS/ECO HALCO)
- METALUX General Dist 4000K Wet Loc, 2Vt3 3000Lm (2VT3-LD5-3-G-UNV-L840-CD1-U)
- PURE GARDEN Hanging Solar Coach Lights, 26 Outdoor Lights with Hanging Hooks, 4PK (50-LG10562)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (546BK)
- DABMAR LIGHTING Wall Fixture, GM210, BZ, Small Light (GM210-BZ)
- Z-LITE Millworks 2 Light Outdoor Wall Sconce, Black & Clear Beveled (574M-BK)
- THOMAS Outdoor Essentials 425'' High 1Light Outdoor Sconce, Oil Rubbed Bronze (TG500171)
- NUVO Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass (60-4957)
- WESTINGHOUSE AB Jelly Jar Fixture (66839)
- Pure Garden Outdoor Wall Lights