Pure Garden 50-177-2CAR 202 x 90 in. Two Car Garage Door Screen Curtain; Black
Mfr # 50-177-2CAR
Zoro # G804059614
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Garden
- MFR # 50-177-2CAR
- Zoro # G804059614
- UPC # 886511986404
- Country of Origin China
- Category Window & Screen Repair
Description
The Pure Garden Two Car Garage Screen Door is an effective, simple to set up, and cost-conscious way to bring the comfort of your home into the fresh air of the outdoors. Enjoy cookouts, parties, or just a relaxing evening outdoors with added protection from disease carrying insects such as mosquitos. Not only that, but you will never have to clean leaves out of your garage again! You can enter and exit through the mesh screen with ease due to a central curtain opening that connects with magnets, keeping the opening closed tight. Heavy duty, built to last, and installs in minutes with innovative hook and loop mounting system and collapses for convenient storage.
Features- Two Car Garage Door Screen Curtain
- Protective Screen
- Easy To Install and Remove
- Built To Last
- Color: Black
- Size: 202" x 90"
- Weight: 7.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-128MB)
- BEST Satin Chrome Entry 7KC27AB15DS3626 (887838156129)
- LORELL Coat Hook, Double, Magnetic, 2-1/5"x2-1/2"x5", Black (LLR02872)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (750B2X1/8-25)
- PRIME-LINE Latch Spln Chnl Bail Cd4 (PL7768)
- PRIME-LINE GATE CLOSING SPRING 8"" (RG 18667)
- NATIONAL HARDWARE TURNBUCKL H/H 5/16X9.25"" (N222-018)
- NATIONAL HARDWARE Lift Lever Latch Blk (N100-034)
- XERO Screen Cleaner (209-60-01)
- STRYBUC White Aluminum Glazing Bead (65-495W)
- STRYBUC Vinyl Glazing Bead Black (65-101)
- Pure Garden Window & Screen Repair