Shop All Shears, Pruners & Loppers
Pure Garden
Pure Garden 50-114 Gorilla Garden Hands - Pair
Mfr # 50-114
Zoro # G203999009
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Garden
- MFR # 50-114
- Zoro # G203999009
- UPC # 886511925717
- Country of Origin Unknown
- Category Shears, Pruners & Loppers
Description
Meet the extra pair of hands you have been looking for with the Gorilla Garden Grabbers by Pure Garden. These bear-like claws are designed to make yard work quicker and more fun for people of all ages. The lightweight and strain relieving, durable, one-size-fits-all design lets everyone give a hand no matter their age or hand size! The scoops were designed with leaves in mind but perfect for many other outdoor chores like gardening, picking up after pets, scraping away snow, cleaning out a small pond, and more.
Specifications- Length Across: 13.5",
- Vertical Height: 19.75"
- Depth: 3.25"
- Material: Durable Plastic, Dark Green.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 3764353 Kit-Solenoid Fits Caterpillar (ELS60-0130)
- STENS Air Filter Combo For Honda Gxv340 Gxv390 Engines (102-218)
- RAGAN & MASSEY Ragan & Massey 015015 32 oz Brushtox Brush Killer Concentrate (15015)
- ILC Replacement For Whirlpool Light Bulb Lamp 10 Pack, 10PK (22002263)
- MAKITA 18V Grass Shear (XMU04ZX)
- ARS ARS All-Purpose Scissors (SS-330HN-R)
- CORONA TOOLS Orange Shear (AG 5050)
- TOLSEN Telescopic Garden Shears Hedge Clippers Comfort Grips Handles Extend from 24 - 36 (31024)
- SUNBELT PRUNER COMBO-MARVIN-FIBERGLASS-13"X8' 5" x6.5" x97" (A-B1PKG20A)
- JAMESON LS Series Pole Saw Landscape Kit, 18ft. Reach (LS-6PKG-6)
- PRIME-LINE WORKPRO W153004 Garden and Flowerbed Hand Cultivator, Heavy Duty Single Pack (W153004)
- Pure Garden Lawn & Garden Tools