Shop All Patio Umbrellas
This Product is Discontinued
Pure Garden
Pure Garden 50-102-T 10 ft. Cantilever Hanging Outdoor Shade Easy Crank & Base Patio Umbrella - Tan (Discontinued)
Mfr # 50-102-T
Zoro # G803880707
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Garden
- MFR # 50-102-T
- Zoro # G803880707
- UPC # 886511862845
- Country of Origin Unknown
- Category Patio Umbrellas
Description
Entertain guests with an attractive piece of outdoor decor that also provides quality sun protection with this patio umbrella, crank and auto tilt by pure garden. The easy to use hand-crank opens and closes the umbrella in seconds while the convenient auto-tilt feature blocks sunlight during dawn and dusk, so you can relax in the shade during hot summer days. In addition, this umbrella is made with durable steel ribs and features a sturdy aluminum pole that fits in most deck tables or umbrella stands for superior value while enduring heat, wind, and rain.
Conveniently Adjusts- The easy crank handle turns effortlessly to open and close the umbrella in seconds. In addition, the auto tilt push button provides comfortable and ample shade from sunrise to sunset with an ideally engineered 60-degree angle.
- To provide shade in a garden or poolside, simply place the aluminum pole in an umbrella base or stand. This umbrella can also fit most picnic tables or outdoor table sets meant for 4-6 people, keeping you and your guests cool and relaxed.
- The durable polyester fabric is made to withstand weather, so you can enjoy your backyard in hot summer sun or drizzling rain. Also, a vented canopy lets cool air flow freely and enhances stability- reducing damage caused by wind.
- The 8 supporting steel ribs and aluminum pole provide trusted durability while entertaining your guests outdoors. This patio umbrella is crafted to maintain its quality and fashionably enhance your outdoor decor, season after season.
- Color: Tan
- Material: Powder Coated Aluminum Pole, Steel Ribs, Polyester Fabric
- Size: 10 ft.
- Weight: 29.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.