Shop All Fake Plants
Pure Garden
Pure Garden 50-10014 5 ft. Indoor & Outdoor Birch Artificial Tree
Mfr # 50-10014
Zoro # G403961646
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Garden
- MFR # 50-10014
- Zoro # G403961646
- UPC # 886511626867
- Country of Origin China
- Category Fake Plants
Description
Enhance your home with a wonderful, lush pure garden 5' birch tree. This lovely artificial birch tree will stay green and verdant year-round. The pure garden 5' birch tree is a realistic replica that can be used indoors or outdoors to add an updated, natural touch to your home decor.
Features- Light and mobile design
- Over 1000 leaves
- Indoor/outdoor
- Natural trunk
- Pvc leaves
- Enhances any room in your house
- Size: 5 ft.
- Dimension: 60 x 28 x 28 in.
- Weight: 10.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Storage Cabinet, 48"H, Unfinished (CU-15)
- LUXOR Black Tuffy 3 Shelf 42" AV Cart with Cabinet & Electric (WT42C2E)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Plum (900GSM 6 PC SET PL)
- FLASH FURNITURE Kelista Mid-Back Blue Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BLUE-GG)
- PURE GARDEN Solar LED Faux Boxwood Topiary Ball (50-128)
- PURE GARDEN Solar LED Faux Boxwood Topiary Ball, 2PK (50-1282)
- VICKERMAN UV Pond Cypress Everyday Tree with 948 LVS - 4 ft. (T160148)
- VICKERMAN 32 in. White Orchid Stem (FA188911)
- NEARLY NATURAL 32 in. Fig Tree With 42 Leaves and 15 Figs (5440)
- MONARCH SPECIALTIES Artificial Plant, 40" Tall, Rubber Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9547)
- NEARLY NATURAL Rosebud with Cylinder Silk Flower Arrangement (1218)
- Pure Garden Fake Plants