Shop All Fake Plants
Pure Garden
Pure Garden 50-10007 5 ft. Artificial Julian Hedyotis Large Faux Potted Topiary Plant
Mfr # 50-10007
Zoro # G803961604
original price:
$186.99
11% off
new price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Garden
- MFR # 50-10007
- Zoro # G803961604
- UPC # 886511369207
- Country of Origin Unknown
- Category Fake Plants
Description
Features
- Natural Trunk with UV Resistant PVC Leaves
- 5 ft. Artificial Julian Hedyotis Large Faux Potted Topiary Plant
- Size: 5 ft.
- Pot Dimension: 7" Diameter
- Tree Dimension: 60" H x 15" W x 15" Deep
- Weight: 22.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Power Supply Cord (08100651)
- FLASH FURNITURE Modern Cognac Brown LeatherSoft Pushback Recliner (SG-SX-80415N-BR-GG)
- LORELL Panel FeetAluminum, PK2 (LLR90261)
- FLASH FURNITURE Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D X 22 1/2 in W X Black (NAN-JG-06B-BK-GG)
- PURE GARDEN Solar LED Faux Boxwood Topiary Ball (50-128)
- PURE GARDEN Solar LED Faux Boxwood Topiary Ball, 2PK (50-1282)
- DARE2DECOR 15.5 in.Hot Pink Kalanchoe Bush (DA1236106)
- MONARCH SPECIALTIES Artificial Plant, 47" Tall, Areca Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9538)
- MONARCH SPECIALTIES Artificial Plant, 34" Tall, Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9539)
- FOREVER LEAF Faux Fan Fiddle Leaf Tree Licuala Grandis 4 feet (FL05102)
- VICKERMAN 35 in. Mini Lavender Dancing Orchid Spray (FC180886)
- Pure Garden Fake Plants