Shop All Fake Plants
Pure Garden
Pure Garden 50-10005 34 in. Artificial Julian Cedar Large Faux Potted Evergreen Plant - Set of 2
Mfr # 50-10005
Zoro # G703961636
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Garden
- MFR # 50-10005
- Zoro # G703961636
- UPC # 886511369146
- Country of Origin China
- Category Fake Plants
Description
Features
- Rubber Trunk with UV Resistant PVC Leaves
- 34 in. Artificial Julian Cedar Large Faux Potted Evergreen Plant
- Set of 2
- Size: 34 in.
- Pot Dimension: 6.5" Diameter
- Tree Dimension: 34" H x 11" W x 11" Deep
- Weight: 14.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Cecile Baird 'Mandarin Orange' Canvas Art, 24x47 (ALI0268-C2447GG)
- NATIONAL HOLIDAYS Tree Preservative (HT-100-12)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 30x47 (ALI15243-C3047GG)
- ZORO SELECT Round Wall Clock, Black, 12" (UNV11641)
- PURE GARDEN Solar LED Faux Boxwood Topiary Ball, 2PK (50-1282)
- PURE GARDEN Solar LED Faux Boxwood Topiary Ball (50-128)
- NEARLY NATURAL 5 Multi Bambusa Bamboo Silk Tree- Green (5179)
- NEARLY NATURALS Cymbidium Artificial Arrangement in White Vase - White (1563-WH)
- FOREVER LEAF 6 ft. Artificial Palm Tree (FL01105)
- NEARLY NATURAL Bamboo Palm with Wood Wicker Basket Silk Plant- Green (6556)
- MONARCH SPECIALTIES Artificial Plant 47" Tall Acacia Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Silk, Decorative (I 9520)
- Pure Garden Fake Plants