Shop All Pressure Washers
Pure Clean
Pure Clean Pressure Washer - Electric Outdoor Power Washer Cleaner with Water Hose Reel
Mfr # SLPRWAS56
Zoro # G302152404
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Clean
- MFR # SLPRWAS56
- Zoro # G302152404
- UPC # 68888775991
- Country of Origin China
- Category Pressure Washers
Description
Features: - High-Powered Pressure Washer - Simple & Hassle-Free Plug-in Operation - Trigger Activated Spraying Nozzle - Integrated Liquid/Detergent Bottle Dispenser - Built-in Hose Reel for Convenient Cleaning - Input Valve for Directly Connecting Water Hose - Adjustable Water Flow Jet-Stream Intensity - Simple Power Switch Operation - Rugged & Marine Grade Water Resistant Housing - Convenient Rolling Wheels & Carry Handle - Universal Threaded Hose Connectors - Used for Homes, Cars, Boats, RVs, Driveways & Decks What’s in the Box: - Pressure Washer - Trigger Spray-Gun - Nozzle Wand Attachment - Water Inlet Connector - Water Hose, 25’ ft. Technical Specs: - Max. Pressure: Up to 2,000+ psi - Power Output: 1800 Watt - Water Flow: 5.0L Minute - Marine Grade Rating: IP-X5 - Water Hose Length: 25’ ft. - Water Hose Material: PVC - Universal Threading Adapter: 3/4’’ USA Standard - Construction Material: Reinforced Aluminum, Steel, Engineered ABS - Unit Dimensions (L x W x H): 14.7’’ x 11.8’’ x 31.0’’ - Power Cord Length: 35.0’ ft. - Power Supply: 120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Gas Cap / Gauge (7019377YP)
- TOUGH-TEX 3 ft x 5 ft USA Flag, Polyester, Outdoor Use (2710)
- A & I PRODUCTS Pin, Lift Arm, Forged, Cat II 8" x6" x2" (A-LP012)
- GILMOUR Gilmour 25-34075 Garden Hose, 75 ft L, Rubber/Vinyl (840751-1002)
- WESTWARD Light Duty 1350 psi 1.3 gpm Cold Water Electric Pressure Washer (49C152)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Water Electric Pressure Washer (1500ADE)
- A.R. BLUE CLEAN Pressure Washer, 2300 psi, Electric, Cart (BC390HSS)
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- DEWALT Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer (DXPW60606)
- DELCO Medium Duty 3000 psi 4.0 gpm Hot Water Gas Pressure Washer (65068)
- CAM SPRAY Medium Duty 2700 psi Cold Water Gas Pressure Washer (2700HX)
- Pure Clean Pressure Washers