Shop All Irons & Garment Steamers
Pure Clean
Garment Steamer Wand - Compact Handheld Fabric Steamer Iron, PSTMIR17
Mfr # PSTMIR17
Zoro # G400681639
product price: $34.95
/ea
$34.95
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
- Brand Pure Clean
- MFR # PSTMIR17
- Zoro # G400681639
- UPC # 68888770361
- Country of Origin China
- Category Irons & Garment Steamers
Description
Features: - Quick, Convenient & Safe Wrinkle Reduction - Fully-Automatic Continuous Steam Production - Self-Regulated Temperature Control - Hassle-Free Operation & Simple Plug-in Design - Anti-Wrinkle: Freshens Garments and Removes Wrinkles & Creases - Uses Tap Water - No Chemicals or Cleaning Solutions Required - Includes Creasing Tool & Accessory Kit - Used for Clothing, Fabric, Linens, Furniture and More What’s in the Box: - Garment Steamer - Lint & Fabric Attachment - Crease Tool Attachment - Water Refill Cup - Base Stand Technical Specs: - High-Powered Heating Element: 1000 Watt - Reaches Max. Temp of 356 °F - Provides up to 15 Minutes of Steam on Full Tank - Water Tank Capacity: 220mL - Power Cord Length: 5.9’ ft. - Power: 120V - Dimensions (L x W x H): 13.8’’ x 3.9’’ x 4.7’’
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
- DUSTLESS TECHNOLOGIES Wunderbag, 8-10 gal, PK 2, 8-10 Gallon, 2 PK (D1341)
- TENNANT Floor Scrubber, 21 gal, 20 in Path (9022008)
- HOSPECO 62" Snap On Telescopic Mop Handle, Silver, Aluminum (2505-SPH-TPS-EA)
- IRON OUT Toilet Bowl Cleaner, 6.3 oz, Box, PK4 (AT46N)
- PURE CLEAN Twin Tub Washing Machine (PUCWM22)
- GOLDSTAR Goldstar GS-85 Gravity Feed Steam Iron With Demineralizer& Iron Shoe (GS-85)
- INFINITI Iron Organizer, L132Xw56Xh46 (IO-200)
- SALAV Professional Series Garment Steamer (GS45-DJ SILVER)
- CRICUT EasyPress Mini, Raspberry (2007468)
- CONAIR Iron, Black, 8 ft. Retractable Cord (WCI306RBK)
- BLACK & DECKER STEAM IRON BLU 11.4in. H (D3030)
- Pure Clean Irons & Garment Steamers