Shop All Automotive Air Fresheners
Pure Citrus
Air Freshener, Jar, Orange Fragrance
Mfr # NA90-6
Zoro # G3128325
original price:
$9.48
24% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Orange
- Type Jar
- Color Orange
- Duration (Hours) 672 hr
- Container Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Citrus
- MFR # NA90-6
- Zoro # G3128325
- UPC # 079542900086
- Country of Origin United States
- Category Automotive Air Fresheners
Dimensions
Container Size | 8 oz |
Details
Item | Air Freshener |
Fragrance | Orange |
Type | Jar |
Color | Orange |
Duration (Hours) | 672 hr |
Container Type | Jar |
Product Form | Solid |
Minimum pH Level | 9.2 |
Features | Perfect for Vehicles or Anywhere in the Home or Office |
Biodegradable | Biodegradable |
VOC Content Weight Percentage | 3 % |
Air Freshener Duration | 30 day |
Maximum pH Level | 9.2 |
Description
Air Freshener, Container Type Jar, Container Size 8 oz, Fragrance Orange, Color Orange, VOC Content Weight Percentage 3 Percent, Product Form Solid, Air Freshener Duration 30 day, Biodegradable Biodegradable, Features Perfect for Vehicles or Anywhere in the Home or Office, Maximum pH Level 9.2, Minimum pH Level 9.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-3/8 x 12 in. (PA1913)
- BANDO Auto Serpentine Belt, 12Pk1700 (12PK1700)
- BILSTEIN Ford E150 13-08/E250 13-03/E250 Eco Shock Absorber, 33-187563 (33-187563)
- GROCO Bronze Hose Barb Thru-Hull Fitting - 5/8" (HTH-625)
- FEBREZE Car Linen and Sky Scent Car Air Freshener 0.06 oz Liquid (037000811138)
- REFRESH Air Freshener, Citrus, White (08204)
- LITTLE-TREES Little Trees New Car Scent Air Freshener Solid , 2PK (U2S-22089)
- TOUGH GUY Air Freshener, Bag, 50 Count Tablets, Ready to Use, Cherry Fragrance (18E905)
- LITTLE TREES Car Air Freshener (U1P-17152)
- MEGUIARS WAX Aerosol Can, 2 Ounce, New Car Scent (G16402)
- LITTLE TREES Red Car Air Freshener (U1P-10312)
- Pure Citrus Automotive Air Fresheners