Shop All Automotive Air Fresheners
Pure Citrus
Air Freshener, Jar, Lemon Fragrance
Mfr # NA92-6
Zoro # G3318612
original price:
$7.85
6% off
new price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Lemon
- Color Yellow
- Type Jar
- Duration (Hours) 672 hr
- Container Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Citrus
- MFR # NA92-6
- Zoro # G3318612
- UPC # 079542920084
- Country of Origin United States
- Category Automotive Air Fresheners
Dimensions
Container Size | 8 oz |
Details
Fragrance | Lemon |
Item | Air Freshener |
Color | Yellow |
Type | Jar |
Duration (Hours) | 672 hr |
Biodegradable | Biodegradable |
Air Freshener Duration | 30 day |
Container Type | Jar |
Minimum pH Level | 9.2 |
Features | Perfect for Vehicles or Anywhere in the Home or Office |
VOC Content Weight Percentage | 3 % |
Maximum pH Level | 9.2 |
Product Form | Solid |
Description
Air Freshener, Container Type Jar, Container Size 8 oz, Fragrance Lemon, Color Yellow, VOC Content Weight Percentage 3 Percent, Product Form Solid, Air Freshener Duration 30 day, Biodegradable Biodegradable, Features Perfect for Vehicles or Anywhere in the Home or Office, Maximum pH Level 9.2, Minimum pH Level 9.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION NRX300 Replacement Knob (S00-00522-23)
- PARKER 90Deg Swivel Male Elbow, 1/4 In (169PTC-4-2)
- DISCO Push Retainer Assortment, 345 pcs. (8692)
- MAXXIMA Stop-Turn-Tail Lamp, LED, Round, Red (M42346R-KIT)
- FEBREZE AUTO 16 OZ (FBC0AA01)
- LITTLE TREES Blue Car Air Freshener 3 pk (U3S-32089)
- LITTLE-TREES Little Trees Black Ice Scent Car Air Freshener Solid , 3PK (U3S-32055)
- MEGUIARS WAX 2 Ounce Can, Black Chrome Scent, Single (G181302)
- EXOTICA FRESHENERS AIR FRESHENER ICE/SINGLE TRILINGUAL (PT1ICE)
- TOUGH GUY Air Freshner Disc, Mulberry, PK50 (18E906)
- TOUGH GUY Air Freshener, Bag, 50 Count Tablets, Ready to Use, Cherry Fragrance (18E905)
- Pure Citrus Automotive Air Fresheners