Shop All Disinfectants and Sanitizers
Pure Bright
Cleaners & Detergents, Bottle, Neutral, 8 PK
Mfr # 19703575033
Zoro # G006569386
product price: $25.55
/pk 8, $3.19/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Neutral
- Primary Chemical Ammonia
- Capacity 64 oz
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Bright
- MFR # 19703575033
- Zoro # G006569386
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Neutral |
Item | Cleaners & Detergents |
Primary Chemical | Ammonia |
Capacity | 64 oz |
Physical Form | Liquid |
Net Weight | 35.8 lbs |
For Use On | Fingerprint; Food Stain; Grease; Grime; Soap Scum; Soil |
Application | All Washable Surfaces |
Surface | Ceramic; Fiberglass; Plastic; Porcelain; Stainless Steel; Tile |
Description
Used for generations in the household and general cleaning industry in various ways. This product enhances window cleaners, floor strippers and laundry detergents among other cleaning challenges.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 40 Gal. Steel All-Weather Outdoor Commercial Trash Can, Ash Tray Lid (472-40-SIL)
- 3M 12" x 120 Yds Hand-Masker Masking Plastic (MPL12)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 10 ft, Universal, Gray, Polypropylene (G-37)
- GLOBAL INDUSTRIAL Round Green, Plastic (240462GN)
- PURE BRIGHT 1 gal Bottle Regular Bleach, 6PK (PU472056)
- PURE BRIGHT Cleaners and Detergents, 1 gal. Bottle, Fragrance-Free, 6 PK (KIK BLEACH6)
- PURE BRIGHT Germicidal Bleach, Bottle, 1 gal, Concentrated Formula, Clear, Fragrance-Free, 6 Pack (11008635042)
- PURE BRIGHT Cleaners & Detergents, Spray Bottle, Fresh, 9 PK (21598638591)
- SPIC AND SPAN Cleaners & Detergents, Spray Bottle, Fresh, 6 PK (75353)
- ODOBAN Odor Eliminator Disinfectant Concentrate, 1 Gallon, Citrus (911661-G4)
- MIDLAB Inc. Maxim Food Service Sanitizer 1 Gallon No Scent DS494, 4PK (049400-41)
- Pure Bright Disinfectants and Sanitizers