Shop All All Purpose Cleaners
This Product is Discontinued
Pure Bright
All-Purpose Cleaner w/Ammonia, 64 oz. Ammonia, 8 PK (Discontinued)
Mfr # KIK 19703575033
Zoro # G7494621
This Product is Discontinued
Key Features
- Size 64 oz.
- Fragrance Ammonia
- Color Colorless
- Standards OSHA, 29 CFR 1910.1200
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Bright
- MFR # KIK 19703575033
- Zoro # G7494621
- UPC # 059647210129
- Country of Origin Multiple
- Category All Purpose Cleaners
Dimensions
Size | 64 oz. |
Details
Fragrance | Ammonia |
Color | Colorless |
Item | All-Purpose Cleaner w/Ammonia |
Standards | OSHA, 29 CFR 1910.1200 |
Cleaner Form | Liquid |
Application | Multipurpose, Multi Surface |
Description
All-Purpose Cleaner,w/Ammonia,64oz,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.