Shop All Disinfectants and Sanitizers
This Product is Discontinued
Pure Bright
1 gal. Bottle, Fragrance-Free, 3 PK (Discontinued)
Mfr # 11008638431
Zoro # G6077965
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Fragrance-Free
- Capacity 1 gal
- Application Bleach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pure Bright
- MFR # 11008638431
- Zoro # G6077965
- UPC # 11059647210149
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Details
Container Type | Bottle |
Fragrance | Fragrance-Free |
Capacity | 1 gal |
Application | Bleach |
Effective to Remove | Bacteria; Fungus; Germs; Grease; Mildew; Organic Matter; Soil; Stains |
For Use On | Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic |
Physical Form | Liquid |
Standards | EPA Reg. No. 70271-13; EPA List N |
Net Weight | 29.3 lbs |
Description
Pure Bright® Liquid Bleach, 1gal Bottle, 3/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.