Shop All Paint Brushes
Purdy
SPRIG STIFF TRIM BRSH 3""
Mfr # 144380730
Zoro # G800538571
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144380730
- Zoro # G800538571
- UPC # 716341045098
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Description
Purdy Pro-Extra Sprig 3 in. Stiff Flat Trim Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Wood Finish Semi-Transparent Provincial Oil-Based Penetrating Wood Stain 1 qt (70002444)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Light Blue, 1 gal (802645)
- KRYLON Interior/Exterior Paint, Semi-Gloss, Water Base, Safety Orange, 1 gal (K11004991)
- GRACO RAC X SwitchTip, 531 (LTX531)
- PURDY PAINT BRSH NYLX ELSC 3"" (144100230)
- PURDY PAINT BRSH XL SPRIG 2"" (144380320)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153320)
- PURDY PAINT BRSH XL SPRIG 2.5"" (144380325)
- PURDY 2" Angle Sash Paint Brush, Black China Bristle (144024020)
- PURDY PNTBRSH PRO-EX SWAN 3"" (144400730)
- RICHARD 2" Straight Paint Brush, Plastic Handle (80302)
- Purdy Paint Brushes