Shop All Putty & Joint Knives, Spatulas, Scrapers
Purdy
Scraper, Stiff, 2-1/2", Nylon
Mfr # 144900240
Zoro # G6103431
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 1/2 in
- Blade Material Spring Steel
- Blade Length 6 1/2 in
- Overall Length 11 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144900240
- Zoro # G6103431
- UPC # 716341402884
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 1/2 in |
Blade Length | 6 1/2 in |
Overall Length | 11 1/2 in |
Handle Length | 5 in |
Description
This Purdy 144900240 Scraper is the tool you need for getting rid of old putty and caulk. It is made of steel and has a 2-1/2" blade width, 6 1/2" blade length, and 11 1/2" overall length. The scraper features an adjustable blade which allows you to easily remove paint, mastic, and dried caulk from flat surfaces. Its stiff nylon blades provide extra strength so that you can scrape with ease. The handle is made of rubber for a comfortable grip while the black color ensures the scraper will not stand out on any surface. When it comes to scraping old putty or caulk off your walls or floors, this Purdy Scraper provides the necessary power and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKILL 7.25 in. Worm Drive Saw (114-SPT77W-01)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92129)
- DRILL AMERICA 1-17/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-17/64)
- GUARDAIR PalmJet Extension, Straight, Steel, 12" (GA44E12S)
- PURDY Knife Joint Hghcs Flexible 4In (14A900040)
- PURDY Knife Putty Flex 1-1/2In (14A900015)
- PURDY Scraper Tc Hmrhd Knob 2.5In (144900230)
- PURDY Contractor 3 Angled Stiff Scraper (144900430)
- PURDY Scraper Chisel Hghcs Stiff 3In (14A900130)
- PURDY Knife Putty Stiff Ss 2In (14A900025)
- KRAFT TOOL Scraper Blade for Scraper, 22" (GG022-01)
- Purdy Putty & Joint Knives, Spatulas, Scrapers