Shop All Paint Roller Frames
Purdy
RLR/FRM 6-1/2X24"" 3/8NAP
Mfr # 140765024
Zoro # G3882150
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4-1/2", 6-1/2"
- Handle Threaded
- Overall Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 140765024
- Zoro # G3882150
- UPC # 716341401863
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 4-1/2", 6-1/2" |
Overall Length | 24" |
Details
Item | Mini Paint Roller Frame & Cover |
Handle | Threaded |
Description
14 inch wire frame and 6-1/2 inch White Dove mini roller combo. Ergonomic comfort grip handle with universal threaded end for all paints and finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Pt Clear Flat Out Flat Water-Based Topcoat, Flat (FPT)
- MODERN MASTERS Metallic, Water Base, Pale Gold, 1 gal (ME200GAL)
- PLUSH White Tennis Striping Paint, 1 gal. (3250)
- RUST-OLEUM Topside Paint, Battleship Gray, Alkyd (207005)
- PURDY Paint Roller Frame, Cageless, Polypropylene Handle, 4" Rollers (14A743013)
- PURDY TRAY LINER NEST 18"" 3PK (14T904000)
- PURDY 6-1/2" x 3/8" Nap White Dove Mini-Roller Cover, Dralon with 24" Frame (140765024)
- PURDY 6-1/2" x 3/8" Nap White Dove Mini-Roller Cover, Dralon with 14" Frame (140765014)
- PURDY Revolution Roller Frame, 9 in L Roller, Ergonomic Handle (14A751349)
- PURDY Paint Roller Frame, Cageless, Plastic Handle, 9" Rollers (14A751129)
- BESTT LIEBCO Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (99076890)
- Purdy Paint Roller Frames