Shop All Paint Brushes
Purdy
Purdy 716341041205 144380430 3 in. Sprig Brush - White
Mfr # 716341041205
Zoro # G104166814
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 716341041205
- Zoro # G104166814
- UPC # 716341041205
- Country of Origin China
- Category Paint Brushes
Description
Features
- General purpose varnish and enamel brush
- The mainstay of the professional painter
- These brushes hold and deliver more paint than other materials
- bristle brushes are of rare quality, wearability and performance in oil-based paints, varnishes and enamels
- Color: White
- Size: 3 in.
- Weight: 0.413 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Transparent Satin Wax Oil-Based Finishing Wax 1 qt (67041)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (707)
- PURDY PAINT BRSH NYLX ELSC 3"" (144100230)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-2 1/2)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle (144100330)
- PURDY Pro-Extra Dale Trim Brush, Nylon/Polyester Bristle, Rat Tail Handle (144080730)
- PURDY 3" Flat Sash Paint Brush, Nylon Bristle (144400230)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144152120)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152725)
- PURDY 1" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080310)
- ARROWORTHY Tradesman 2 in. Angle Paint Brush (6022 2)
- Purdy Paint Brushes