Shop All Paint Roller Frames
Purdy
Purdy 509309900 9 in. Big Mike Professional Roller Cover Frame
Mfr # 106431
Zoro # G104059840
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 106431
- Zoro # G104059840
- Country of Origin China
- Category Paint Roller Frames
Description
Features
- Best Liebco Big Mike Professional Roller Cover Frame
- Patented Ring Cage
- Welded Construction Forms A Rugged 1 Piece Cage
- Flat Outboard End Cap Eliminates Tracking
- Grained Polypropylene Threaded Handle.
- Size - 9 in.
- 5 Wire
- Dimension - 1.3 x 9.8 x 15.9 in.
- Item Weight - 0.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Low & Medium Pressure Swivel Replacement Kit SD Models (26C508)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Almond, 1/2 pt (527036)
- MILSEK FURNITURE POLISH Milsek Furniture Polish 248993 12 oz Coconut Scented Stainless Steel Cleaner (248993)
- WOOSTER 6" Mini Paint Roller Cover, 3/4" Nap, Fabric, 2 PK (R329-6)
- PURDY End Cap Replacements, Replacement End Cap, 12 in, 14 in, 18 in Rollers, 2 PK (140751218)
- PURDY MINI ROLLER FRAME 22""L (14A770022)
- PURDY Paint Roller Frame, Cageless, Plastic Handle, 9" Rollers (14A751129)
- PURDY RLR/FRM 6-1/2X24"" 3/8NAP (140765024)
- PURDY Paint Roller Frame, Cageless, Polypropylene Handle, 4" Rollers (14A743013)
- PURDY Mini Paint Roller Frame, Cageless, Rubber Handle, 4-1/2", 6-1/2" Rollers (14A770024)
- THE BRUSH MAN 9” Heavy Duty Roller Frame, 5/16” Stem, 12PK (RF9HD)
- Purdy Paint Rollers and Frames