Shop All Paint Brushes
Purdy
PNTBRSH PRO-EX SWAN 3""
Mfr # 144400730
Zoro # G400538049
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144400730
- Zoro # G400538049
- UPC # 716341044954
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Description
Purdy Pro-Extra Swan 3 in. Stiff Flat Wall Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Black, Flat, 12 oz (K01618777)
- BINKS Seal Kit (54-3980)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Fluorescent Red/Orange, 20 oz (203028V)
- PREMIER Paint Mixer, 23 in (PM72533)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144380330)
- PURDY PAINT BRSH XL SPRIG 4"" (144380340)
- PURDY 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (144080220)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152320)
- PURDY 4" Flat Sash Paint Brush, Nylon Bristle (144400240)
- PURDY 2" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144116020)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle (PIC1-2.5)
- Purdy Paint Brushes