Shop All Paint Brushes
Purdy
PAINTBRUSH ADJUTANT 1""
Mfr # 144024010
Zoro # G900536132
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144024010
- Zoro # G900536132
- UPC # 716341000202
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Description
Purdy Black Bristle Adjutant 1 in. Medium Stiff Angle Trim Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Stain, Honey Teak, Toned Flat, 1gal (140.0019458.007)
- PERFORMIX Plasti Dip Green Blaze Rubber Coating Spray Paint (11224-6)
- BINKS Tank Liner, 2.8 Gal Capacity, Fits 83C-220, 98C-357, Mfr. No. 83C-221, 60 Pack (PT-78-K60)
- VHT High Temperature Engine Enamel Gloss White 11 Oz. Aerosol (ESP129007)
- PURDY PNTBRSH CLEARCUT 2"" (144152120)
- PURDY 3" Flat Sash Paint Brush, Black China Bristle, Hardwood Handle (144380030)
- PURDY 2" Angle Sash Paint Brush, Black China Bristle (144024020)
- PURDY PNTBRSH PRO-EX SWAN 3"" (144400730)
- PURDY Clearcut Cub 2 in. Stiff Angle Trim Paint Brush (144153120)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152330)
- WOOSTER 1 in. Bl Wooster Tas Brush (D4021-1)
- Purdy Paint Brushes