Shop All Paint Brushes
Purdy
PAINTBRSH WHT SPRIG 2""
Mfr # 144380420
Zoro # G100535850
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 144380420
- Zoro # G100535850
- UPC # 716341041007
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Description
Purdy White Bristle Sprig 2 in. Soft Flat Trim Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMPSONS WaterSeal Waterproofer Plus Masonry Protector Clear Masonry Waterproof Sealer 1.2 gal (TH.023111-03)
- MODERN MASTERS 1 Qt Modern Masters ME200 Pale Gold WB Decorative Metallic Paint (ME200)
- KOOL SEAL 5 gal. White Acrylic Primer (KS0034900-20)
- RAE Exterior Paint, Flat, Water Base, Beige, 1 gal (9622-01)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152130)
- PURDY PURDY 80325 2.5 In. Nylon Dale Angle Paint Brush (716341008703)
- PURDY 3 in. White China Bristle A/S (144024430)
- PURDY 2" Angle Sash Paint Brush, Nylon Bristle, Hardwood Handle (144152220)
- PURDY PAINT BRSH NYLX GLD3"" (144152230)
- PURDY PAINT BRUSH NYLOX 2"" (144100220)
- CRAYOLA Large Paint Brush Variety Classpack, 36/BX, (CYO050036)
- Purdy Paint Brushes