Shop All Paint Brushes
Purdy
PAINTBR EXTRA OREGON 3""
Mfr # 144116030
Zoro # G800536386
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144116030
- Zoro # G800536386
- UPC # 716341011901
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Description
Purdy Black Bristle Extra Oregon 3 in. Medium Stiff Angle Trim Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 1 Qt Ebony Wood Finish Oil-Based Wood Stain (70013)
- KRYLON Spray Paint, Crystal Clear, Gloss, 11 oz (K01303007)
- EAGLE TAPTEK CUTTING TOOLS 1 GALLON GEM RUST KILLER (TX25-GEM)
- PURDY 3" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144116030)
- PURDY PAINT BRSH NYLX GLD3"" (144152230)
- PURDY 3" Flat Sash Paint Brush, Black China Bristle, Hardwood Handle (144380030)
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144380325)
- PURDY PNTBR SYNTOX ANGLR 2.5"" (144403625)
- PURDY PAINT BRSH ADJUTANT 2"" (144024420)
- PURDY 2" Angle Sash Paint Brush, White China Bristle, Hardwood Handle (144116420)
- OSBORN 4" Chip Paint Brush, Wood Handle (0008602000)
- Purdy Paint Brushes