Shop All Paint Roller Frames
Purdy
Paint Roller Frame, 5 Wire Cage, 9" Rollers
Mfr # 14A744009
Zoro # G3281217
original price:
$16.19
14% off
new price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Style 5 Wire Cage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 14A744009
- Zoro # G3281217
- UPC # 716341000000
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Style | 5 Wire Cage |
Description
Oregon alderwood handle with all-metal extension pole insert.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size .019 (286619)
- RAE Traffic Zone Marking Paint, 1 gal., Blue, Alkyd Solvent -Based (7033-01)
- ZAR Semi-Transparent Oiled Leather Oil-Based Polyurethane Wood Stain 1 qt (50312)
- LINZER 1550-4 4 in. Chip Brush Double Thick (1550 0400)
- PURDY Paint Roller Frame, Cage, Wood Handle, 9" Rollers (14B744009)
- PURDY Purdy 207231 9 in. Revolution Pro Extra Frame (716341005672)
- PURDY RLR/FRM 6-1/2X24"" 3/8NAP (140765024)
- PURDY Mini Paint Roller Frame, 12 In (14A770014)
- PURDY Paint Roller Frame, Cageless, Polypropylene Handle, 4" Rollers (14A743013)
- PURDY MINI ROLLER FRAME 22""L (14A770022)
- PRO SOLUTIONS 4 in.X11 in. Mini Rlr Frm Rf-100Bc (49011)
- Purdy Paint Roller Frames