Shop All Paint Brushes
Purdy
PAINT BRUSH WHTBRSTL 2""
Mfr # 144116420
Zoro # G000537725
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144116420
- Zoro # G000537725
- UPC # 716341012205
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Description
Purdy White Bristle Extra Oregon 2 in. Soft Angle Trim Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 32 Oz Makes 1 Gal. Gloss Sealer for Wood, Concrete, Masonry (SP-1102)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, Black, 8 oz (7776-730)
- 3M UNDERCOATING HEAVY RUBBER TEXTURE (3M08883)
- GENERAL FINISHES 1/2 Pt Warm Cherry Wood Stain Oil-Based Penetrating Stain (CHHP)
- PURDY PAINT BRSH NYLX SFT 2.5"" (144380225)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080325)
- PURDY PAINT BRUSH NYLOX 2"" (144100220)
- PURDY Nest Dl Rloff Bucket 5Gl (140796018)
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144380325)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle, 1 (144380730)
- PROFORM 2-1/2" Straight Paint Brush (CB2.5VS)
- Purdy Paint Brushes