Shop All Paint Brushes
Purdy
PAINT BRUSH OX HAIR 3""
Mfr # 144296030
Zoro # G300538514
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purdy
- MFR # 144296030
- Zoro # G300538514
- UPC # 716341028602
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Description
Purdy Ox-O-Angular 3 in. Extra Soft Angle Trim Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Acrylic (422W55)
- MIRACLE SEALANTS 511 Residential Penetrating Impregnator Sealer 1 pt (511PT6)
- RUST-OLEUM 9800 Urethane Mastic, Alumi-NON, 1 gal. (9815419)
- ASTRO PNEUMATIC $SPRAY PAINT GUN CLEANING 12PC KIT (AO9013)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152125)
- PURDY PAINTBRUSH ADJUTANT 1"" (144024010)
- PURDY 3 in. White China Bristle A/S (144024430)
- PURDY Clearcut Elite Cub 2 in. Ultra Stiff Angle Trim Paint Brush (144153820)
- PURDY PNTBRSH ADJUTANT 3"" (144024030)
- PURDY PNTBR SYNTOX ANGLR 2.5"" (144403625)
- SAX Paint Brush Multipack 3 PK (1567549)
- Purdy Paint Brushes