Shop All Paint Brushes
Purdy
PAINT BRUSH NYLOX 2""
Mfr # 144100220
Zoro # G800537734
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144100220
- Zoro # G800537734
- UPC # 716341010003
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Description
Purdy Nylox Elasco 2 in. Soft Flat Trim Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 1 gal., White, Latex Acrylic -Based (4907-01)
- ZINSSER 1 gal. Clear Water Sealer (2681)
- GRACO Airless Spray Gun Tip, Tip Size .021 (286621)
- ARROWORTHY Angular Sash Brush 2 In (2020-2)
- PURDY 3 in. Plato Brush (144332030)
- PURDY 2-1/2" Angle Sash Paint Brush, Black China Bristle (144116025)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153325)
- PURDY PNTBRSH ADJUTANT 3"" (144024030)
- PURDY 3" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144116030)
- PURDY PNTBRSH CLEARCUT 2"" (144152120)
- WOOSTER P3973 3 in. Factory Sale Gold Polyester Paint Brush (71497106360)
- Purdy Paint Brushes