Shop All Painting Tools
Purdy
Paint Brush Comb, Black, Wire
Mfr # 140910200
Zoro # G8481934
original price:
$12.13
31% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Paint Brushes
- Material Wire
- Width 2 in
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 140910200
- Zoro # G8481934
- UPC # 716341403188
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 14 in |
Width | 2 in |
Diameter | 2 in |
Maximum Compatible Diameter | 2 in |
Details
Color | Black |
For Use With | Paint Brushes |
Item | Criss Cross Wire Brushes |
Material | Wire |
Thickness | 2 in |
Includes | Grip Handle |
Product Type | Paint Brush Comb |
Description
Paint Brush Comb, Length 14 in, Maximum Compatible Diameter 2 in, Width 2 in, Material Wire, Includes Grip Handle, For Use With Paint Brushes, Color Black, Product Type Paint Brush Comb, Thickness 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 32 oz. FlexLiner System (17p550)
- DEFT Semi-Gloss Clear Water-Based Waterborne Wood Finish 1 qt (DFT258/04)
- QUIKRETE Waterproofing Sealer, White, Liquid, 1 gal Bottle (8800-05)
- BINKS Paint Collector Filter Pad, 2 In. D, PK25 (29-3111)
- PURDY Paint Brush Comb, Black, Wire (140910100)
- PURDY Purdy 1899582 1.5 gal Plastic Paint Tray (1899582)
- PURDY PAINTER PAIL YELLOW 1PK (14T921000)
- PURDY Purdy 101 Paint Tool (14A900800)
- PURDY Paint Brush Roller, Spinner, Silver, Steel (140755200)
- PURDY Purdy 1015202 Clear Plastic Painter Pail Liner; Pack of 6 (1015202)
- ALLWAY MP Plas PailLid Opener (PPO)
- Purdy Painting Tools