Shop All Paint Brushes
Purdy
PAINT BRSH XL SPRIG 2""
Mfr # 144380320
Zoro # G800538052
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144380320
- Zoro # G800538052
- UPC # 716341040505
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Description
Purdy XL Sprig 2 in. Medium Stiff Flat Trim Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Wood Brightener, Clear, None, 1 gal. (140.0008008.007)
- GLOBAL FINISHING SOLUTIONS Double Spray Gun Holder and Shelf (218-009)
- GENERAL FINISHES 1 Qt Antique Oak Wood Stain Water-Based Penetrating Stain (WOQT)
- MIDWEST RAKE 4" Chip Paint Brush (48134)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152720)
- PURDY 3 in. Plato Brush (144332030)
- PURDY Purdy 716341008802 144080330 3 in. Dale Angular Brush - Extra Large (716341008802)
- PURDY Brush Ang Sash Blk China 1.5In (144116015)
- PURDY 3" Flat Sash Paint Brush, Nylon Bristle (144400230)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080325)
- PREMIER #3 Flat Paint Brush, 12 PK (AR15203)
- Purdy Paint Brushes