Shop All Paint Brushes
Purdy
PAINT BRSH NYLX DALE 1""
Mfr # 144080210
Zoro # G200538362
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144080210
- Zoro # G200538362
- UPC # 716341007805
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Description
Purdy Nylox Dale 1 in. Soft Angle Trim Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 5222 1.5 in. Silver Tip Varnish Brush (71497163905)
- DEVILBISS Repair Kit, For Use with 13E902-13E906 (FLG4-488-K)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric (2006900)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Sunrise Red, 1 qt (7762502)
- PURDY Paint Brush Set 3 PK (140853100)
- PURDY Bestt Liebco Master 3 in. Flat Trim Paint Brush (552565500)
- PURDY 3-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152335)
- PURDY 3" Angle Sash Paint Brush, Nylon Bristle (144152230)
- PURDY Pro-Extra Dale Trim Brush, Nylon/Polyester Bristle, Rat Tail Handle (144080730)
- PURDY PNTBRSH SYNTOX ANG 2"" (144403620)
- WOOSTER 1" Flat Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1202-1)
- Purdy Paint Brushes