Shop All Paint Brushes
Purdy
PAINT BRSH ADJUTANT 3""
Mfr # 144024430
Zoro # G300538057
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 144024430
- Zoro # G300538057
- UPC # 716341001209
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Description
Purdy White Bristle Adjutant 3 in. Soft Angle Trim Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HVLP Spray Gun, 1/4" Air Inlet (16579)
- TITAN Airless Rev Spray Tip 4 (662-411)
- MOTORCRAFT Touch-Up Paint Pmpc195007301A, Pmpc195007301A (PMPC195007301A)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Brilliant Red, Water -Based (A03911004)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080330)
- PURDY Rollr Cvr Marathn.75X4.5 (14G624064)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152720)
- PURDY PAINT BRSH NYLX DALE 1"" (144080210)
- PURDY PAINT BRUSH OX HAIR 1.5"" (144296015)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153325)
- HYDE 4" Straight Paint brush, Wood Handle (47383)
- Purdy Paint Brushes