Shop All Paint Roller Frames
Purdy
Mini Paint Roller Frame, Cageless, Rubber Handle, 4-1/2", 6-1/2" Rollers
Mfr # 14A770024
Zoro # G5046198
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4-1/2", 6-1/2"
- Handle Threaded
- Handle Material Rubber
- Style Cageless
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 14A770024
- Zoro # G5046198
- UPC # 716341008017
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 4-1/2", 6-1/2" |
Overall Length | 22" |
Details
Item | Mini Paint Roller Frame |
Handle | Threaded |
Handle Material | Rubber |
Style | Cageless |
Shank Material | Steel |
Surfaces | All |
Features | Ergonomic Handle |
Paint Type | All Latex and Oil Based Paints |
Includes | Ergonomic Handle |
Roller Frame Type | Standard |
Paint Roller Type | Jumbo Mini |
Handle Type | Threaded |
Roller Frame Style | Wire |
Surface Type | All |
Handle Color | Black |
Description
Paint Roller Frame, Roller Length 4 1/2 in, 6 1/2 in, Roller Frame Style Wire, 22 in Overall Length, Paint Roller Type Jumbo Mini, Handle Material Rubber, Handle Type Threaded, Paint Type Latex Paints, Oil Based Paints, Handle Color Black, Includes Ergonomic Handle, Roller Frame Type Standard, Shank Material Steel, Surface Type All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (XHD515)
- DEVILBISS Cup Cleaning Brush, Nylon, Short Handle (DPC-44)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9186402-4432)
- KRYLON Primer, Solvent, 640 oz., Red, 5 to 10 min. (K00020200-20)
- PURDY Paint Roller Frame, Cageless, Plastic Handle, 9" Rollers (14A751129)
- PURDY End Cap Replacements, Replacement End Cap, 12 in, 14 in, 18 in Rollers, 2 PK (140751218)
- PURDY Paint Roller Frame, 5 Wire Cage, 9" Rollers (14A744009)
- PURDY TRAY LINER NEST 18"" 3PK (14T904000)
- PURDY Mini Paint Roller Frame, 12 In (14A770014)
- PURDY Paint Roller Frame, Cageless, Polypropylene Handle, 4" Rollers (14A743013)
- MIDWEST RAKE Ribbed Aluminum Roller Replacement Sleeve, 9in x 2in, 1-1/2in ID (48309)
- Purdy Paint Rollers and Frames