Shop All Paint Trays & Liners
Purdy
Long John/Short John Tray
Mfr # 509357000
Zoro # G609138279
product price: $2.69
/ea
Sold in multiples of 24 for $64.56
$64.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purdy
- MFR # 509357000
- Zoro # G609138279
- UPC # 79819935704
- Country of Origin China
- Category Paint Trays & Liners
Dimensions
Width | 6-1/2 in |
Details
Item | Mini Tray |
Material | Plastic |
Description
For 6.5 and smaller roller covers and frames.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Handheld Paint Sprayer, 32 oz. Capacity (17M363)
- BINKS Binks 183S-1013 (183S-1013)
- DUPLI-COLOR 16 oz. Gloss Black Engine Enamel (EDE161307)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Black (HT 470)
- PURDY Plastic 9 in. W X 14.5 in. L 1 gal Disposable Paint Tray Liner (509360000)
- PURDY Tray Liner Nest 18" 3Pk (14T904000)
- PURDY Paint Tray Nest 18" 1.5G (15T903000)
- PURDY Purdy 1899590 1.5 gal Plastic Paint Tray Liner - Black (1899590)
- LINZER Pnt Tray Bk 12X7" 1Pk (RM 007)
- RICHARD Paint Tray, 1 gal, 9 1/2" W (92067)
- PREMIER Plastic 5 in. W X 12 in. L Paint Tray (MRT)
- Purdy Paint Trays and Buckets